Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 16x1.5x5, T1
Mfr # 34491
Zoro # G4140941
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34491
- Zoro # G4140941
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | For Grinding Hard Steels and Stainless Steels |
Abrasive Wheel Hardness | H |
Max. RPM | 1671 |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,16x1.5x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A100)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 80G, Med, Blue (66253363979)
- Cgw Abrasives Straight Grinding Wheels