Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x2x5, T1, WA46-I-V
Mfr # 34808
Zoro # G4140768
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34808
- Zoro # G4140768
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Wheel Hardness | I |
Abrasive Grit | 46 |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,14x2x5,T1,WA46-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- MARCO 1/4" Female Nut and Barb (1017013)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- 3M Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Not Applicable, Aluminum Oxide, 384F, Maroon (7010327827)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-JV (34606)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- NORTON CO Grinding Wheel, 6 in Dia, 1 in Arbor, Fine, Aluminum Oxide Abrasive (88235)
- Cgw Abrasives Straight Grinding Wheels