Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x2x5, AZ60-K8-V32A
Mfr # 34487
Zoro # G4140923
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34487
- Zoro # G4140923
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Blue |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | K |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,14x2x5,AZ60-K8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Emery Compound, a First Step Compound f (7100049)
- 3M Paper Disc Roll, 220 Grit, 6 in. Dia (7000119246)
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- WEILER Weiler 804-56068 3 x .625 x .375 in. Wolverine Type 1 Cutting Wheel; A36T (804-56068)
- Cgw Abrasives Straight Grinding Wheels