Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x2x5, AZ46-J8-V32A
Mfr # 34482
Zoro # G4140932
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34482
- Zoro # G4140932
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Blue |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | J |
Max. RPM | 1910 |
Description
Item Surf Grinding Whl,14x2x5,AZ46-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DEBURR IPS 1/2, 3/4, 1 04650 (DEB1IPS)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 40 G (08834123009)
- NORTON ABRASIVES Steel Wool 4 Excs 12Pk (07660768335)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #240 (M-177878)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, T5 (34241)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-JV (34606)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/4x3, AO, 46G, Med (66253262301)
- Cgw Abrasives Straight Grinding Wheels