Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x2x5, AZ46-I8-V32A
Mfr # 34481
Zoro # G4140862
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34481
- Zoro # G4140862
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Blue |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | I |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Description
Item Surf Grinding Whl,14x2x5,AZ46-I8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D867)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 80G (7100138319)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- MIRKA Mirka MA18.118.449 4.5 x 9 in. Mirlon Total Scuff MF 2500 Grit (MA18.118.449)
- Cgw Abrasives Straight Grinding Wheels