Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1x5, T1, WA60-I-V
Mfr # 34790
Zoro # G4140838
Sold in multiples of 2 for $184.38
Free Shipping & Returns
$184.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34790
- Zoro # G4140838
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | I |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,14x1x5,T1,WA60-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 50 (21534ZA)
- CONTINENTAL ABRASIVES 3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3040)
- ALC Steel Hose Adapter (40192)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, T5 (34241)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, CA, 60G, PK5 (66252803344)
- Cgw Abrasives Straight Grinding Wheels