Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1x5, T1, AZ60-I8-V32A
Mfr # 34452
Zoro # G4140917
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34452
- Zoro # G4140917
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Abrasive Wheel Hardness | I |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,14x1x5,T1,AZ60-I8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399145)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TS, PK25 (66261162333)
- DEDECO SUNBURST 6'' X 1/2'' TC WHITE 120 GRIT (A/O) 1/UNIT (1879)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ60-J8-V32A (34470)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- Cgw Abrasives Straight Grinding Wheels