Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A
Mfr # 34449
Zoro # G4140759
product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34449
- Zoro # G4140759
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | I |
Description
Item Surf Grinding Whl,14x1x5,T1,AZ46-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- MARCO Blast Hose 1-1/4" x 50 ft 2 ply (10SH114)
- PFERD 4-1/2" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69455)
- CGW ABRASIVES Sanding Belt, 37x75, AO, 180GxWt., XW341, 37" W, 75" L, Aluminum Oxide, 180 Grit (52879)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V (34674)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, GC80I, Sg PK (38523)
- CGW ABRASIVES Grinding Whl, 14x1x5, T1, 32A60-K8-V (37746)
- Cgw Abrasives Straight Grinding Wheels