Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1x5, T1, AZ46-H8-V32A
Mfr # 34447
Zoro # G4140698
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34447
- Zoro # G4140698
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | J |
Description
Item Surf Grinding Whl,14x1x5,T1,AZ46-H8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE General Purpose Hand Pad 7447, 3/pk (37447)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- ECONOLINE Valve, Media (411160)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- OREGON Grinding Stone (88-047)
- Cgw Abrasives Straight Grinding Wheels