Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1x5, T1
Mfr # 34233
Zoro # G4140713
Sold in multiples of 2 for $333.98
Free Shipping & Returns
$333.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34233
- Zoro # G4140713
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | J |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,14x1x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- ARC ABRASIVES 3" Type R Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31665W)
- MARCO Venturi Nozzle Conversion Kit (10L100222)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn (66253263055)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 46G, PK5 (66253044180)
- Cgw Abrasives Straight Grinding Wheels