Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1x5, T1
Mfr # 34232
Zoro # G4140707
product price: $193.99
/ea
Sold in multiples of 2 for $387.98
Free Shipping & Returns
$387.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34232
- Zoro # G4140707
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 46 |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Abrasive Wheel Hardness | J |
Description
Item Surf Grinding Whl,14x1x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide6A5in120X50PK (35422)
- 3M Hook-and-Loop Sanding Disc, 6 in. (7100078152)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61770)
- Cgw Abrasives Straight Grinding Wheels