Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1x3, T1
Mfr # 34115
Zoro # G4140853
product price: $177.99
/ea
Sold in multiples of 2 for $355.98
Free Shipping & Returns
$355.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Ceramic
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34115
- Zoro # G4140853
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Ceramic |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 46 |
Application | For Tool Steels, Sprayed Metal Coatings and High-Temp Alloys |
Max. RPM | 1910 |
Abrasive Wheel Hardness | J |
Description
Item Surf Grinding Whl,14x1x3,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940148)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 46 Grit (730017)
- 3M Brake Hub Cleaning Disc Holder (7545)
- METABO Abrasive Cut-Off Wheel, Type 1, PK100 (US655331100)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 3x1/8x1/4, T1, A24-R-BF (35504)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 46 Medium (12E345)
- Cgw Abrasives Straight Grinding Wheels