Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1.5x5, T5
Mfr # 34234
Zoro # G4140567
Sold in multiples of 2 for $517.98
Free Shipping & Returns
$517.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34234
- Zoro # G4140567
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Max. RPM | 1910 |
Abrasive Grit | 46 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | H |
Description
Item Surf Grinding Whl,14x1.5x5,T5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia (66261123574)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 220 Grit, Very Fine, KK711X, Brown (103747)
- 3M Final Stripping Pads 10113NA, PK12 (10113NA)
- DIABLO 7" Diamond Cup Wheel for Masonry (DMACW0700)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A80-M-V, Sgl PK (38025)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Grinding Whl, 16x4x10, T1, 94A80-L-V18 (35233)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- Cgw Abrasives Straight Grinding Wheels