Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1.5x5, T1
Mfr # 34460
Zoro # G4140372
Sold in multiples of 2 for $309.98
Free Shipping & Returns
$309.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34460
- Zoro # G4140372
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Wheel Hardness | H |
Application | For Grinding Hard Steels and Stainless Steels |
Abrasive Grit | 60 |
Max. RPM | 1910 |
Description
Item Surf Grinding Whl,14x1.5x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364300)
- DEDECO SUNBURST RADIAL DISC ADAPTER (RIGHT) 1/UNIT (1362)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G (61463624382)
- WESTWARD Deburring Tool, Kit (3VB44)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- GATOR FINISHING WHEEL GRIND 8X1X1""M ALI (6001)
- Cgw Abrasives Straight Grinding Wheels