Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1.5x5, T1
Mfr # 34458
Zoro # G4140381
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34458
- Zoro # G4140381
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | For Grinding Hard Steels and Stainless Steels |
Abrasive Wheel Hardness | J |
Abrasive Grit | 46 |
Max. RPM | 1910 |
Description
Item Surf Grinding Whl,14x1.5x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 220X VAC-8 (37540)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, Type 11, Face Dia. 6 In (66252809599)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560607F)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100G, White (07660788247)
- Cgw Abrasives Straight Grinding Wheels