Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1.5x5, T1
Mfr # 34240
Zoro # G4140433
product price: $286.99
/ea
Sold in multiples of 2 for $573.98
Free Shipping & Returns
$573.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34240
- Zoro # G4140433
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Max. RPM | 1910 |
Abrasive Grit | 60 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | I |
Description
Item Surf Grinding Whl,14x1.5x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91232)
- MASTERCUT TOOL 10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut (SF-5SC)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722160)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- Cgw Abrasives Straight Grinding Wheels