Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1.5x5, T1
Mfr # 34238
Zoro # G4140591
Sold in multiples of 2 for $517.98
Free Shipping & Returns
$517.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34238
- Zoro # G4140591
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Abrasive Wheel Hardness | H |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,14x1.5x5,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Waffle Face, 3In, Foam, PK50 (01963)
- 3M 2 X 5/8" TAPERED 80G ROLOC BRISTLE DISC (3M18732)
- GESSWEIN Simichrome 50g Tube (218-2050)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK25 (66261101862)
- CGW ABRASIVES Grinding Whl, 14x1x5, T1, 32A60-K8-V (37746)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- Cgw Abrasives Straight Grinding Wheels