Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x1.5x5, AZ60-J8-V32A
Mfr # 34470
Zoro # G4140363
Sold in multiples of 2 for $299.98
Free Shipping & Returns
$299.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34470
- Zoro # G4140363
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Blue |
Max. RPM | 1910 |
Abrasive Wheel Hardness | J |
Abrasive Grit | 60 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,14x1.5x5,AZ60-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (20097)
- FLEX-HONE TOOL BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC151632)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- CGW ABRASIVES Surf Grinding Whl, 8x3/4x1-1/4, T5 (34359)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 12x1.5x5, 7.5x.5, PA46-H8-V (58037)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- WALTER SURFACE TECHNOLOGIES Allsteel? Grinding Disc 4-1/2?? X 1/8" X 7/8?? T27 Gr:A30 5 (08W452)
- Cgw Abrasives Straight Grinding Wheels