Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A
Mfr # 34434
Zoro # G4140320
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34434
- Zoro # G4140320
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | Blue |
Abrasive Wheel Hardness | I |
Abrasive Grit | 46 |
Max. RPM | 2228 |
Description
Item Surf Grinding Whl,12x2x3,T7,AZ46-I8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD MEDIUM 3" SANDING (DB56084)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT60 (FLEX4060)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 40 (08834137456)
- PFERD A5 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35109)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220953)
- Cgw Abrasives Straight Grinding Wheels