Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A
Mfr # 34419
Zoro # G4140153
product price: $73.19
/ea
Sold in multiples of 2 for $146.38
$146.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34419
- Zoro # G4140153
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Wheel Hardness | H |
Abrasive Grit | 46 |
Max. RPM | 2228 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,12x1x5,T1,AZ46-H8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072718340)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284585)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide (28008)
- Cgw Abrasives Straight Grinding Wheels