Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1x3, T1, WA46-H-V
Mfr # 34742
Zoro # G4140311
Sold in multiples of 2 for $126.30
$126.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34742
- Zoro # G4140311
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Wheel Hardness | H |
Max. RPM | 2228 |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,12x1x3,T1,WA46-H-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem (14310)
- OSBORN Crimped Wire Tube End Fitting Brush, 1/4" (0007525100)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V (34674)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A80-M-V, Sgl PK (38025)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100/120, Brn (07660788235)
- Cgw Abrasives Straight Grinding Wheels