Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1x3, T1
Mfr # 34221
Zoro # G4140092
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34221
- Zoro # G4140092
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Max. RPM | 2228 |
Abrasive Grit | 60 |
Abrasive Wheel Hardness | I |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,12x1x3,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Holder 905, 5in x 1/4in 5/16-24 (7000046036)
- UNITED ABRASIVES/SAIT ConvoluteDebur Wheel8x1x3 9SfPK3 (77825)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261006504)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- UNITED ABRASIVES/SAIT SAIT 28006 Aluminum Oxide Bench Wheel (Grade A36X) 6" x 1" x 1", 1-Pack (28006)
- Cgw Abrasives Straight Grinding Wheels