Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1x3, T1
Mfr # 34220
Zoro # G4140022
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34220
- Zoro # G4140022
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Max. RPM | 2228 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | J |
Description
Item Surf Grinding Whl,12x1x3,T1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD NON-VAC 8" (DB56234)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- FORNEY Forney Industries Inc 72747 Brush Wire Wheel Fine 6 x .008 in. (8912396)
- NORTON ABRASIVES CutOff Wheel, A24, 16"x.125"x1", 4800rpm (66253464607)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- Cgw Abrasives Straight Grinding Wheels