Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1.5x5, AZ46-H8-V32A
Mfr # 34427
Zoro # G4140110
Sold in multiples of 2 for $189.58
Free Shipping & Returns
$189.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34427
- Zoro # G4140110
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Blue |
Abrasive Wheel Hardness | H |
Max. RPM | 2228 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,12x1.5x5,AZ46-H8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843244)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-QSx100)
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide (63163)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11, Series: SG Blaze(R) (66254400259)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69309)
- Cgw Abrasives Straight Grinding Wheels