Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 10x1x3, T1, WA46-J-V
Mfr # 34725
Zoro # G4139919
product price: $50.99
/ea
Sold in multiples of 5 for $254.95
$254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34725
- Zoro # G4139919
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Grit | 46 |
Max. RPM | 2674 |
Abrasive Wheel Hardness | J |
Description
Item Surf Grinding Whl,10x1x3,T1,WA46-J-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X 5/8"-11 (13F354)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2 in., Fine (76423)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 60G, PK25 (66261138591)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288139)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 60G, White (07660788261)
- Cgw Abrasives Straight Grinding Wheels