Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A
Mfr # 34395
Zoro # G4139928
product price: $54.69
/ea
Sold in multiples of 5 for $273.45
$273.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34395
- Zoro # G4139928
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Wheel Hardness | J |
Max. RPM | 2674 |
Abrasive Grit | 60 |
Description
Item Surf Grinding Whl,10x1x3,T1,AZ60-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI PRO AvantiPro 6x3/4x1" Ao Bench Grndg Whl (PBW060075A01F)
- ZORO SELECT Single Spiral Tube Brush, 1/4 dia. (66252839081)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/16 (42162)
- VSM Ceramic Abrasive Belt, 80G, Y-Wei, PK10 (325766)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- CGW ABRASIVES Grinding Whl, 3x1/8x1/4, T1, A24-R-BF (35504)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5 (66253044159)
- Cgw Abrasives Straight Grinding Wheels