Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A
Mfr # 34391
Zoro # G4139937
product price: $46.99
/ea
Sold in multiples of 5 for $234.95
$234.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 34391
- Zoro # G4139937
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | J |
Max. RPM | 2674 |
Description
Item Surf Grinding Whl,10x1x3,T1,AZ46-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit (CRN3-40)
- ALC Blast Hose 1/2in ID x 10ft (40117)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Surf Grinding Whl, 12x1x3, T1, AZ46-J8-V32A (34413)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1-1/4, AO, 60G, PK5 (66252837421)
- Cgw Abrasives Straight Grinding Wheels