Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 10x1x3, T1, AZ46-I8-V32A
Mfr # 34390
Zoro # G4139803
original price:
$73.18
30% off
Sold in multiples of 5 for $254.95
$254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34390
- Zoro # G4139803
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Abrasive Wheel Hardness | I |
Abrasive Grit | 46 |
Max. RPM | 2674 |
Description
Item Surf Grinding Whl,10x1x3,T1,AZ46-I8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 36 Grit, Coated, 1/2" W, 24" L, 36 Grit, Aluminum Oxide (49040)
- MERIT Flap Wheel, AO, 1-3/16x3/16x1/8 Shank, 120G (08834131834)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 60 Gt. (42331)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- Cgw Abrasives Straight Grinding Wheels