Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 10x1x2, T1, AZ46-I8-V32A
Mfr # 34387
Zoro # G4139751
Sold in multiples of 5 for $251.45
$251.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10"
- Thickness 1"
- Arbor Hole Size 2"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 34387
- Zoro # G4139751
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 2" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Max. RPM | 2674 |
Abrasive Wheel Hardness | I |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,10x1x2,T1,AZ46-I8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (77696088716)
- ARC ABRASIVES Shank For Q-L, 1/4In (50249)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- 3M Sanding Disc, 5 in. (7010029930)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- OREGON Grinding Stone (88-049)
- Cgw Abrasives Straight Grinding Wheels