Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 4 R/O, CRS, Premium
Mfr # 59509
Zoro # G4138799
Sold in multiples of 50 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Max RPM 12,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59509
- Zoro # G4138799
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 12,000 rpm |
Series | Premium |
Style | Roll-On |
Description
Surf Cond Disc,4 R/O,CRS,Premium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Blaze (77696090158)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 (66261162320)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- Cgw Abrasives Quick Change Discs