Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 3 T/O, Med
Mfr # 59615
Zoro # G4138613
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 80 to 120
- Grade Medium
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59615
- Zoro # G4138613
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 80 to 120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Series | Premium |
Style | Turn-On |
Description
Surf Cond Disc,3 T/O,Med
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727937)
- GESSWEIN Finishing Stone, 1/2"x1/4"x6", 220Grt, PK12 (406-6204)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- NORTON CO NORTON 88285 Grinding Wheel, Medium, Aluminum Oxide, 8 in Dia (88285)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- SCOTCH-BRITE Quick Change Disc, Coated/Non-Woven Blend (7000077959)
- SCOTCH-BRITE 5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100177482)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31468W)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162310)
- Cgw Abrasives Quick Change Discs