Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 3 T/O, CRS, Premium
Mfr # 59614
Zoro # G4138570
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59614
- Zoro # G4138570
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Series | Premium |
Style | Turn-On |
Description
Surf Cond Disc,3 T/O,CRS,Premium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D809)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8424S)
- NORTON ABRASIVES Sanding Wool Pad, Extra Fine, PK2 (07660701727)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- 3M Roloc Disc TSM 777F, 2 in 60 YF-weight, (777F)
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- CONTINENTAL ABRASIVES 3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3040)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- Cgw Abrasives Quick Change Discs