Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 3 R/O, V Fine, Premium
Mfr # 59508
Zoro # G4138911
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 180 to 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59508
- Zoro # G4138911
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 180 to 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Series | Premium |
Style | Roll-On |
Description
Surf Cond Disc,3 R/O,V Fine,Premium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W222 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35382)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843584)
- DRILLCO SL-42L3, SOLID CARB BUR DBL CUT - MAGNUM (7L42L3DC)
- MASTERCUT TOOL M09400 6.3x12.7x3x51 Radius Tree Doublecut (SF-51MMDC)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- STANDARD ABRASIVES TSM Buff/Blend, HP Disc, 2", A VFN, PK50 (850315)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Med, TR (59382)
- DISCO Grinding Discs, 24 Grit, 3", Grn Zirc, PK25 (15104PK)
- Cgw Abrasives Quick Change Discs