Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 3 R/O, Med
Mfr # 59742
Zoro # G4138869
Sold in multiples of 50 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grade Medium
- Max RPM 20,000 rpm
- Series Heavy Duty
- Style Roll-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59742
- Zoro # G4138869
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Conditioning Quick Change Disc |
Grade | Medium |
Max RPM | 20,000 rpm |
Series | Heavy Duty |
Style | Roll-On |
Description
Surf Cond Disc,3 R/O,Med
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 280 G, AlO, PK50 (66261126333)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443009)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- MERIT Quick Change Disc, 3In, 80 Grit, TS, PK50 (69957399654)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, 3 in., PK50 (66623319024)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- SCOTCH-BRITE Roloc Bristle Disc, 2inx5/8 Tapered CRS, 4 bx/pk (RD-ZB)
- Cgw Abrasives Quick Change Discs