Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 3 R/O, A, V Fine, Finish Pro
Mfr # 59748
Zoro # G4138817
Sold in multiples of 75 for $119.25
$119.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 180 to 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59748
- Zoro # G4138817
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 180 to 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Series | Finish Pro |
Style | Roll-On |
Description
Surf Cond Disc,3 R/O,A,V Fine,Finish Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84N1000 84 Series Tube Brush-For Thru Holes. 1" Dia., .017 Nylon, 3" Brush Part, 12" OAL, Ring Handle (84N1000)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit (34184)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (66261121049)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- Cgw Abrasives Quick Change Discs