Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 T/O, Med, Prem
Mfr # 59611
Zoro # G4138640
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 80 to 120
- Grade Medium
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59611
- Zoro # G4138640
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 80 to 120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Series | Premium |
Style | Turn-On |
Description
Surf Cond Disc,2 T/O,Med,Prem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-032032-04QL Quick Lock Sanding Drum with Shank (SD-032032-04QL)
- PFERD 10" Deck / Floor Scrub Brush - Palmyra Fill, 2" Trim (89514)
- NORTON ABRASIVES Knife Blade Sharpening File, Ark, White, UF (61463686830)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105645)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 2 (66254427834)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (7100077039)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK100 (31450K)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE S (59875)
- Cgw Abrasives Quick Change Discs