Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 T/O, CRS, Prem
Mfr # 59610
Zoro # G4138622
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59610
- Zoro # G4138622
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Series | Premium |
Style | Turn-On |
Description
Surf Cond Disc,2 T/O,CRS,Prem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (300452)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 100 Grit (46210)
- EAGLE TAPTEK CUTTING TOOLS SL-3 3/8 14 DEGREE INCLUDED SOLID CARBIDE DOUBLE CUT BURR (CB-SL-3-D)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- SCOTCH-BRITE Roloc Surface Conditioning Disc TR, 3inxN (7010366857)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- Cgw Abrasives Quick Change Discs