Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 R/O, S UltraFine, Prem
Mfr # 59608
Zoro # G4138500
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 240 to 320
- Grade Ultra Fine
- Abrasive Material Silicon Carbide
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59608
- Zoro # G4138500
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 240 to 320 |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Max RPM | 25,000 rpm |
Series | Premium |
Style | Roll-On |
Description
Surf Cond Disc,2 R/O,S UltraFine,Prem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO) (GBD51260AO)
- CONTINENTAL ABRASIVES SF-5 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SF5NF)
- OSBORN Knot Wire Wheel Brush, 7" (0002605000)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36295)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- ARC ABRASIVES Quick Change Disc, 1-1/2 In., Crs, TS (59221)
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 (69957399653)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- Cgw Abrasives Quick Change Discs