Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 R/O, Med, Premium
Mfr # 59504
Zoro # G4138482
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 80 to 120
- Grade Medium
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59504
- Zoro # G4138482
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 80 to 120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Series | Premium |
Style | Roll-On |
Description
Surf Cond Disc,2 R/O,Med,Premium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- OREGON Spring Arm Return (522651)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- MARCO Blastmaster® 151 Electric Remote Control Switch (1015100)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- 3M Disc Roll, 49913, 5XNHX175, P180,216U, STIKI (7000028128)
- 3M Finesse-it Roloc Finishing Disc Pad 1473 (14736)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 (71-31655K)
- MERIT Coated Quick-Change Discs2 In. Zirc Plus (08834167107)
- Cgw Abrasives Quick Change Discs