Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 R/O, Med
Mfr # 59740
Zoro # G4138248
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grade Medium
- Max RPM 25,000 rpm
- Series Heavy Duty
- Style Roll-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59740
- Zoro # G4138248
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grade | Medium |
Max RPM | 25,000 rpm |
Series | Heavy Duty |
Style | Roll-On |
Description
Surf Cond Disc,2 R/O,Med
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (05655)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110006)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, TR (59364-1)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TR (61500295094)
- WALTER SURFACE TECHNOLOGIES Twist Finishing Disc, 3", 6SF (04U322)
- Cgw Abrasives Quick Change Discs