Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 R/O, CRS, Premium
Mfr # 59503
Zoro # G4138281
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59503
- Zoro # G4138281
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Series | Premium |
Style | Roll-On |
Description
Surf Cond Disc,2 R/O,CRS,Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 5/8"CN, UnthreadHle, PK10 (06461)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 60G (11286)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CONTINENTAL ABRASIVES 2" 36 Grit Ceramic Cloth Reinforced Quick Change Style Disc (Q-C2036)
- 3M Quick Change Disc, AlO, 3in, 24G, TR, PK50 (7000045090)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- Cgw Abrasives Quick Change Discs