Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 R/O, CRS, Finish Pro
Mfr # 59743
Zoro # G4138519
Sold in multiples of 150 for $136.50
$136.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59743
- Zoro # G4138519
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Series | Finish Pro |
Style | Roll-On |
Description
Surf Cond Disc,2 R/O,CRS,Finish Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- PFERD 5" PSF Knot Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (763971)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46230)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- 3M 3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit (7000000751)
- Cgw Abrasives Quick Change Discs