Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 R/O, A, V Fine, Premium
Mfr # 59505
Zoro # G4138841
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 180 to 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 59505
- Zoro # G4138841
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 180 to 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Series | Premium |
Style | Roll-On |
Description
Surf Cond Disc,2 R/O,A,V Fine,Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610368)
- TANIS BRUSH Hand Tube Brush, .005, Nylon 3/16" dia. (06161)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- 3M Quick Change Disc, AlO, 1-1/2in, 120G, TSM (7010308439)
- ARC ABRASIVES Quick Change Disc, 1-1/2 In., Crs, TS (59221)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TP, PK100 (08834167023)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- Cgw Abrasives Quick Change Discs