Shop All Quick Change Discs
Cgw Abrasives
Surf Cond Disc, 2 R/O, A, V, Fine, Finish Pro
Mfr # 59745
Zoro # G4138528
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 180 to 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Max RPM 25,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59745
- Zoro # G4138528
- Country of Origin Taiwan, Province of China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Grit | 180 to 240 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Max RPM | 25,000 rpm |
Series | Finish Pro |
Style | Roll-On |
Description
Surf Cond Disc,2 R/O,A,V,Fine,Finish Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- NORTON ABRASIVES SAND DISC 5"" 40GRIT CRS (07660703225)
- NORTON ABRASIVES Grinding Whl, T1, 7x1/2x1-1/4, AO, 220G, PK5 (66252940605)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS (66261126559)
- NORTON ABRASIVES Quick Change Disc, 1-1/2inDia, Coarse, 36G (66261138135)
- CONTINENTAL ABRASIVES 3" 150 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3150)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- Cgw Abrasives Quick Change Discs