Shop All Depressed Center Wheels
Cgw Abrasives
Super Quickie Cut Flat Thin Depressed Center Wheel, 4-1/2 in Dia x 0.045 in THK, 60 Grit, Aluminum O
Mfr # 45152
Zoro # G909034998
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45152
- Zoro # G909034998
- UPC # 655332451527
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Super Quickie Cut Depressed Center Wheel, Flat Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, Arbor Connector, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Aluminum Alloy, Angle Iron, Brass, Bronze, Copper, High Tensile Steel Iron Steel Bar, Metal Decking and Cable, Non-Ferrous Metals, Pipe Line, Stainless Steel Sheet, Stainless Steel Bar and Titanium, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Black Wheel, Yes Reinforced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 100 Grit, Fine, Aluminum Oxide, Brown (54723)
- MIBRO 6-Piece General Purpose Coarse Wire Wheel and Cup Brush Set (971531)
- MERIT Spiral Band, 1/2 x 1/ 2in, 120G (08834193742)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8C/Z, T27 (35624)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x5/8-11, T27 (45141)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x5/8-11, T27 (45142)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841904)
- Cgw Abrasives Depressed Center Wheels