Shop All Quick Change Discs
Cgw Abrasives
Strip Whl, 2x.5, Red, EZ Strip, Roll on
Mfr # 59060
Zoro # G4137511
Sold in multiples of 30 for $119.70
$119.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Abrasive Type Non-Woven
- Max RPM 10,500 rpm
- Series EZ
- Style Roll-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59060
- Zoro # G4137511
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Strip Wheel |
Abrasive Type | Non-Woven |
Max RPM | 10,500 rpm |
Series | EZ |
Style | Roll-On |
Description
Strip Whl,2x.5,Red,EZ Strip,Roll on
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad 7200N, 20", Black, PK5 (7200N 703)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (08834131574)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Very Fine Sanding Hand Pad (8447)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- SCOTCH-BRITE 4.5" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (61500303104)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- Cgw Abrasives Quick Change Discs