Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld
Mfr # 49972
Zoro # G4135947
Sold in multiples of 200 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Gold 'C' Weight Hook and Loop Disc
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 49972
- Zoro # G4135947
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 6 Hole |
Grade | Gold 'C' Weight Hook and Loop Disc |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Open Coat, Vacuum Disc |
Item | Sndng Dsc,Hook-and-Loop,6,80G,6VAC,Gld |
Description
Sndng Dsc,Hook-and-Loop,6,80G,6VAC,Gld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 4-1/2" dia. (66252838455)
- WEILER 7" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51170)
- MIRKA Abranet 3X5" Grip P600 (9A-178-600)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183917)
- Cgw Abrasives Hook & Loop Sanding Discs