Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sndng Dsc, Hook-and-Loop, 5,220G, Gld
Mfr # 49932
Zoro # G4135542
product price: $0.36
/ea
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Gold 'C' Weight Hook and Loop Disc
- Abrasive Material Aluminum Oxide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 49932
- Zoro # G4135542
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Gold 'C' Weight Hook and Loop Disc |
Abrasive Material | Aluminum Oxide |
Grit | P220 |
Abrasive Type | Open Coat, Hook and Loop Fastener |
Item | Sndng Dsc,Hook-and-Loop,5,220G,Gld |
Description
Sndng Dsc,Hook-and-Loop,5,220G,Gld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 40G (41732)
- GATOR GRIT Gator 11 in. L X 9 in. W 60 Grit Aluminum Oxide All Purpose Sandpaper (3266)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In (07660749502)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043724)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 120G (59531)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- Cgw Abrasives Hook & Loop Sanding Discs