Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sndng Dsc, Hook-and-Loop, 5,120G, Gld
Mfr # 49929
Zoro # G4135393
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Gold 'C' Weight Hook and Loop Disc
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 49929
- Zoro # G4135393
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | No Hole |
Grade | Gold 'C' Weight Hook and Loop Disc |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Open Coat, Hook and Loop Fastener |
Item | Sndng Dsc,Hook-and-Loop,5,120G,Gld |
Description
Sndng Dsc,Hook-and-Loop,5,120G,Gld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC134120Z25 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (BC134120Z25)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8080)
- Cgw Abrasives Hook & Loop Sanding Discs