Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld
Mfr # 49989
Zoro # G4135387
product price: $0.37
/ea
Sold in multiples of 300 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Gold 'C' Weight Hook and Loop Disc
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 49989
- Zoro # G4135387
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 8 Hole |
Grade | Gold 'C' Weight Hook and Loop Disc |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Abrasive Type | Open Coat, Vacuum Disc |
Item | Sndng Dsc,Hook-and-Loop,5,120G,8VAC,Gld |
Description
Sndng Dsc,Hook-and-Loop,5,120G,8VAC,Gld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 4 in., Coarse (76441)
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x3/8" (66243411396)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- CGW ABRASIVES Sanding Disc, 3 R/O, 2-PLY, AO, 80G (59541)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- MIRKA Golden Finish-1 6" Grip (OS-241-GF1)
- Cgw Abrasives Hook & Loop Sanding Discs